Welcome to Würth Slowakia For trade customers only

Twist drill bit SD+ DIN6537K 3xD typeH AMBIDUR UHS

Twist drill bit SD+ DIN6537K 3xD typeH AMBIDUR UHS
DRL-SDPLUS-3XD-UHS-IC-SC-HE-D3,5MM

Art.-no. 5443939009

EAN 4065746778251

Price for selected packaging unit
Twist drill bit SD+ DIN6537K 3xD typeH AMBIDUR UHS

Art.-no. 5443939009

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

6858

Material to be processed

Cast metal, Hard and tough material

Standards

DIN 6537

Design

Short

Surface

AMBIDUR

Max. drilling depth (D)

3xD

Cutting material

SC

Number of guiding chamfers

2 PCS

Angle of the tip

140 Degree

Number of cutting edges

2 PCS

Coolant supply

Internal

Diameter (d1)

3.5 mm

Shank style

Cylindrical DIN 6535-HE

Length (l1)

62 mm

Chip flute length (l2)

20 mm

Tolerance of cutting edge diameter

h7

Shank diameter (d2)

6 mm

Tolerance of shank diameter

h6

Material of sub-group

Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Steels > 45 HRC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information