Welcome to Würth Slowakia For trade customers only

Twist wood drill bit HSS With 1/4 inch bit mount, DIN 3126 shape C

Wood twist drill HSS
DRL-TWST-WO-HSS-S1/4IN-D3-L70-WL35MM
ZEBRA

Art.-no. 0650010300
EAN 4045727054284

Price for selected packaging unit
Twist wood drill bit HSS With 1/4 inch bit mount, DIN 3126 shape C

Art.-no. 0650010300

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality drill bit with point thinning made from high-performance, high-speed steel (HSS) 100 Cr6. Meets the toughest requirements in terms of precision and service life.



Specially designed for use in hand drills in conjunction with a bit holder



Extremely low production tolerances with precisely defined surface and profile quality


More precise drilling



Ground from solid material


  • Precise drilling

  • Virtually 100 % concentricity

  • No separation from the hexagon shank when the drill bit heats up


Taper tap in drawn version (taper tap height 0.3-0.5 mm)


Pulls down and cuts through wood fibres before the hole is drilled.



Extremely sharply ground cutting edges


Fast, clean drilling



Land edge


  • Prevents deviation from diameter (no off-centre drilling)

  • Greater stability of the drill bit
Notice

When using on abrasive materials, e.g. plastic-coated pallet materials, a shorter service life must be expected.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For universal use in solid wood, glued wood, MDF and particle boards.

Diameter (Ø)

3 mm

Length

70 mm

Working length

35 mm

Cutting material

HSS

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
1/4-inch bit drill holder

HOLD-BIT-QCCHUK-1/4IN-L60MM

ZEBRA
Quick-change holder, optimised for use of bit drills and bits (shape C 6.3, shape E 6.3 and double bits) with 1/4 inch hexagon drive
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information