Twist wood drill bit HSS With 1/4 inch bit mount, DIN 3126 shape C
Wood twist drill HSS
DRL-TWST-WO-HSS-S1/4IN-D5-L85-WL56MM
ZEBRA
Register now and access more than 125,000 products
High-quality drill bit with point thinning made from high-performance, high-speed steel (HSS) 100 Cr6. Meets the toughest requirements in terms of precision and service life.
Specially designed for use in hand drills in conjunction with a bit holder
Extremely low production tolerances with precisely defined surface and profile quality
More precise drilling
Ground from solid material
- Precise drilling
- Virtually 100 % concentricity
- No separation from the hexagon shank when the drill bit heats up
Taper tap in drawn version (taper tap height 0.3-0.5 mm)
Pulls down and cuts through wood fibres before the hole is drilled.
Extremely sharply ground cutting edges
Fast, clean drilling
Land edge
- Prevents deviation from diameter (no off-centre drilling)
- Greater stability of the drill bit
When using on abrasive materials, e.g. plastic-coated pallet materials, a shorter service life must be expected.
Datasheets(X)
For universal use in solid wood, glued wood, MDF and particle boards.
Diameter (Ø) | 5 mm |
Length | 85 mm |
Working length | 56 mm |
Cutting material | HSS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!