Two-star wood jigsaw blade
JIGSAWBLDE-WO-25PCS-75X4-TH1,25MM
Art.-no. 0608115910
EAN 4038898410607
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Excellent blade for heavy-duty applications
- For use with jigsaws with T shank holder
Notice
Further technical information can be found on the packaging of the product.
Product information
Datasheets(X)
Working length | 75 mm |
Min./max. material thickness | 5-50 mm |
Min./max teeth spacing | 4-5.2 mm |
Especially suitable for | Hardwood, softwood, Fibreboard, Bonded wood |
Number of pieces | 25 PCS |
Jigsaw-blade connection type | T shank |
Length (L) | 100 mm |
Design | Sharpened and restricted |