Tyre tread cutter PS 15
Tyre tread cutter PS15
TYRTHRCTR-EL-PS15
Art.-no. 07057
EAN 4045989177653
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Can be used without preheating
- For regrooving tyre tread
- The gun-like handle, connected to the transformer with two cables, allows ample freedom of movement
- Ready for use without pre-heating
- To start heating the blade, apply light pressure to the tyre; the current switches off automatically when the pressure is released
- Provided with 20 R3 blades and hex key/handle for fitting blades
Product information
Datasheets(X)
Cable length | 1.7 m |
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
Power rating | 500 W |
Handle weight | 550 g |
Product weight (per item) | 5956.000 g |