Welcome to Würth Slowakia For trade customers only

Unit transport castor with rotating holder

Industrial swivel castor
INDUSTSWIVCSTR-SCRONPLT-D150-250KG

Art.-no. 0683567953

EAN 4045727123607

Price for selected packaging unit
Unit transport castor with rotating holder

Art.-no. 0683567953

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Polyurethane tyres, plastic rim
  • Friction bearing hub

  • Strength: 80±4 Shore A

  • Wheels made from injection-moulded TPU 80A polyurethane

  • Excellent sliding properties and elasticity, low roll resistance

  • Good noise and vibration-damping properties

  • Good resistance to wear and tear, high service life

  • Electrolytically galvanised sheet steel housing

  • Double ball collar with grease lubrication

  • Dust protection ring

  • Application temperature: -10°C to +70°C
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for environments influenced by the weather, alcohols and glycols, weak organic and mineral acids and water. For use in workshops, in the chemicals industry, in equipment construction, the textile industry and for all types of technical devices.

Roll diameter (D)

150 mm

Roll width (L)

45 mm

Height (H)

194 mm

Load capacity

250 kg

Length (A)

140 mm

Width (B)

110 mm

Hole distance (a)

105 mm

Hole distance 2 (b)

80 mm

Elongated hole diameter (c)

11 mm

Min./max. shore A hardness

57-63

Min. temperature conditions

-15 °C

Max. temperature conditions

80 °C

Bolt hole depth (R)

56 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information