Universal C-bracket 4 pieces
C-bracket jack frame, basic device, 6 pieces
C-CLAMP AND BASE FRAME SET 4-PIECES
Art.-no. 1952006550
EAN 4056807273525
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The C-bracket and the matching, optional pressure pieces allow supporting joints, silent bearings, sleeves and bushings to be pressed in and out directly on the vehicle.
- The tool is supplied with a Tr27 trapezoidal threaded spindle and a mechadraulic spindle can be retrofitted at any time by unscrewing the threaded adapter.
- The two mount adapters allow the pressure plates from the universal tool kit to be mounted directly for removing and installing bushings, bearings and sleeves.
Scope of delivery:
- 1x C-bracket with threaded adapter male thread 1-1/2 in-16 x female thread Tr27
- 1x trapezoidal thread spindle Tr27 x 300 mm
- 1x spindle mounting adapter for sleeve mounting plates
- 1x C-bracket mounting adapter for sleeve mounting plates
Notice
- Optimal supplement to art. no. 1952003880
- The assortment is available in two versions. Please specify when ordering.
Product information
Datasheets(X)
Number of pieces in assortment/set (10) | 4 PCS |
Material (30) | Tool steel |
Product weight (per item) (40) | 8956.000 g |