Welcome to Würth Slowakia For trade customers only

Universal glow plug tool master set 30 pieces

Glow plug removal set universal 30 pcs
SET FOR BROKEN GLOWPLUG ON M8X1 - M10

Art.-no. 1952003200

EAN 4046777595192

Price for selected packaging unit
Universal glow plug tool master set 30 pieces

Art.-no. 1952003200

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For drilling out and removing glow plugs correctly.
  • Includes tools for exact guidance and TiN special drill bit with 4 edges that do not run off centre in the material during drilling.

  • Using the original screw tap, the thread in the cylinder head is accurately recut as the last work operation before removal of the glow plug

  • Safe removal of glow plugs using pull rod and impact weight from the basic set

  • As an alternative to the master set, all set components are also available in the form of 4 modules; the basic set is always required for the 3 individual modules according to the glow plug thread
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • M 8x1: Mercedes / Smart / VW / Fiat / Opel / Ford etc.

  • M 9x1: Opel / Fiat / Alfa / Lancia (e.g. 1.3-2.3-3.0 JTD) etc.

  • M 10x1: VW / Audi / Mercedes / BMW / Opel / PSA / Renault / Ford / Suzuki etc.

  • M 10x1.25: VW / Audi / Toyota / Suzuki / Opel / Isuzu / Mercedes etc.

  • Application area: ≥ 14 mm (M10); ≥ 20 mm (M9, M8)

Number of pieces in assortment/set

30 PCS

Width

390 mm

Height

90 mm

Length

500 mm

Product weight (per item)

5390.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information