Welcome to Würth Slowakia For trade customers only

Universal hydraulic hand pump with 700 bar and aluminium housing

Hydraulic hand pump with aluminium housing
HYDRCYL-HNDPUMP-700-BAR-ALU-QCK-COUPL

Art.-no. 1952004901

EAN 4062856586639

Price for selected packaging unit
Universal hydraulic hand pump with 700 bar and aluminium housing

Art.-no. 1952004901

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful, with 700 bar operating pressure and robust housing, ideal for operating hydraulic cylinders
  • Powerful hydraulic hand pump with an operating pressure suitable for demanding applications

  • Robust aluminium housing for high durability and resistance

  • Extremely compact dimensions with an ergonomic design for comfortable handling

  • Controlled pressure reduction die to the sensitive drain valve (hand wheel)
Notice

The hydraulic hand pump is delivered without a manometer.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Operating pressure (20)

700 bar

Design (25)

With quick coupling

Product weight (per item)

4610.000 g

Height

20 mm

Spare parts for this product:
Hydraulics hose 1.8 m x ∅ 9.7 mm

HYDRHOSE-W.QCKCLOS-1,8M

With quick-action coupling
x 1 pcs
Hydraulic connections on the hose side With female thread and quick-action coupling

CONCUPL-F.QCKCAP

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information