Universal protector GPN 350
PLG-GPN350-I32-NATURE
Art.-no. 0598350032
EAN 4055374598765
Register now and access more than 125,000 products
Versatile:
Universal application as plug or cap.
Additional information
Application for openings, bolts, lines and threads.
Datasheets(X)
![]() | |
Outer diameter (A) | 29 mm |
Nominal diameter (B) | 24.4 mm |
Insertion depth (H) | 10 mm |
Internal diameter (D) | 23 mm |
Interior height (G) | 12.2 mm |
Other standard | GPN 350 |
Material | LDPE - Low density polyethylene |
Colour | Natural |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |
