Universal protector GPN 600 Polyethylene, natural
Universal protection GPN 600
TAPPIN-GPN600-B-2990-NATURE
Art.-no.
0598602990
EAN 4052703848126
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Versatile:
Universal application as plug or cap. The tapering is ideal for bridging tolerances.
Additional information:
For sealing drill holes and female threads or for protecting bolts and male threads.
Product information
Datasheets(X)
![]() | |
Outer diameter (d1) | 315 mm |
Min./max. taper external diameter (d2 / d5) | 299-304 mm |
Insertion depth (h2) | 22.5 mm |
Min./max. taper internal diameter (d4 / d3) | 294.1-298 mm |
Interior height (G) | 22.5 mm |
Other standard | GPN 600 |
Material | LLDPE - Linear, low density polyethylene |
Colour | Natural |