Universal protector GPN 600 Polyethylene, natural
Universal protection GPN 600
TAPPIN-GPN600-B-300-NATURE
Art.-no.
059860300
EAN 4047376084001
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For universal use as a plug or cap.
The tapering is ideal for bridging tolerances.
Product information
Datasheets(X)
![]() | |
Outer diameter (d1) | 35 mm |
Min./max. taper external diameter (d2 / d5) | 30.0-32.0 mm |
Insertion depth (h2) | 14 mm |
Min./max. taper internal diameter (d4 / d3) | 28.4-30.6 mm |
Interior height (G) | 13.8 mm |
Other standard | GPN 600 |
Material | LDPE - Low density polyethylene |
Colour | Natural |