Universal protector GPN 600
TAPPIN-GPN600-B-1600-NATURE
Art.-no. 0598601600
EAN 4045727921371
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Universal tapered seals for sealing bore holes and internal threads or for protecting bolts and external threads.
For universal use as a plug or cap.
The tapering is ideal for bridging tolerances.
Product information
Datasheets(X)
![]() | |
Outer diameter (d1) | 170 mm |
Min./max. taper external diameter (d2 / d5) | 160-164 mm |
Insertion depth (h2) | 23 mm |
Min./max. taper internal diameter (d4 / d3) | 156-160 mm |
Interior height (G) | 23 mm |
Other standard | GPN 600 |
Material | LLDPE - Linear, low density polyethylene |
Colour | Natural |
