Universal protector GPN 600
Universal protection GPN 600
TAPPIN-GPN600-B-360-NATURE
Art.-no. 059860360
EAN 4052713066138
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Universal tapered seals for sealing bore holes and internal threads or for protecting bolts and external threads.
For universal use as a plug or cap.
The tapering is ideal for bridging tolerances.
Product information
Datasheets(X)
![]() | |
Outer diameter (d1) | 42 mm |
Min./max. taper external diameter (d2 / d5) | 36.0-38.4 mm |
Insertion depth (h2) | 14 mm |
Min./max. taper internal diameter (d4 / d3) | 33.6-36.0 mm |
Interior height (G) | 14 mm |
Other standard | GPN 600 |
Material | LDPE - Low density polyethylene |
Colour | Natural |
