Welcome to Würth Slowakia For trade customers only

Universal protector GPN 600

Universal protection GPN 600
TAPPIN-GPN600-B-455-NATURE

Art.-no. 059860455

EAN 4024835881043

Price for selected packaging unit
Universal protector GPN 600

Art.-no. 059860455

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Universal tapered seals for sealing bore holes and internal threads or for protecting bolts and external threads.

For universal use as a plug or cap.


The tapering is ideal for bridging tolerances.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter (d1)

52 mm

Min./max. taper external diameter (d2 / d5)

45.5-47.5 mm

Insertion depth (h2)

13.5 mm

Min./max. taper internal diameter (d4 / d3)

43.0-45.0 mm

Interior height (G)

13.6 mm

Other standard

GPN 600

Material

LDPE - Low density polyethylene

Colour

Natural

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information