Universal protector GPN 600
Universal protection GPN 600
TAPPIN-GPN600-B-635-NATURE
Art.-no. 059860635
EAN 4045727053300
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Universal tapered seals for sealing bore holes and internal threads or for protecting bolts and external threads.
For universal use as a plug or cap.
The tapering is ideal for bridging tolerances.
		Product information
	
	
		
	
	
		
	Datasheets(X)
![]()  | |
Outer diameter (d1)  | 69 mm  | 
Min./max. taper external diameter (d2 / d5)  | 63.5-65.7 mm  | 
Insertion depth (h2)  | 13 mm  | 
Min./max. taper internal diameter (d4 / d3)  | 60.1-63.0 mm  | 
Interior height (G)  | 13.5 mm  | 
Other standard  | GPN 600  | 
Material  | LDPE - Low density polyethylene  | 
Colour  | Natural  | 
