Universal protector GPN 610
Universal protection GPN 610
PLG-GPN610-U-10-YELLOW
Art.-no. 0598610010
EAN 4053478084818
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Universal application and protects bore holes, openings, bolts and a variety of metric and pipe threads.
Universal application as a plug or cap.
The tapering is ideal for bridging tolerances.
For sealing bore holes and female threads or for protecting bolts and male threads.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Outer diameter (d1) | 18 mm |
Min./max. taper external diameter (d2 / d5) | 12.5-14.6 mm |
Insertion depth (h2) | 12.0 mm |
Min./max. taper internal diameter (d4 / d3) | 11.2-13.3 mm |
Interior height (G) | 12 mm |
Other standard | GPN 610 |
Material | LDPE - Low density polyethylene |
Colour | Yellow |
