Universal protector GPN 610
PLG-GPN610-U-25-YELLOW
Art.-no. 0598610025
EAN 4045727864128
Register now and access more than 125,000 products
Universal application as a plug or cap.
The tapering is ideal for bridging tolerances.
For sealing bore holes and female threads or for protecting bolts and male threads.
Datasheets(X)
![]() | |
Outer diameter (d1) | 35 mm |
Min./max. taper external diameter (d2 / d5) | 27.8-31.1 mm |
Insertion depth (h2) | 19.0 mm |
Min./max. taper internal diameter (d4 / d3) | 26.2-29.5 mm |
Interior height (G) | 19 mm |
Other standard | GPN 610 |
Material | LDPE - Low density polyethylene |
Colour | Yellow |
