Universal protector GPN 610
PLG-GPN610-U5-YELLOW
Art.-no. 059861005
EAN 4038898933724
Register now and access more than 125,000 products
Universal application as a plug or cap.
The tapering is ideal for bridging tolerances.
For sealing bore holes and female threads or for protecting bolts and male threads.
Datasheets(X)
![]() | |
Outer diameter (d1) | 14 mm |
Min./max. taper external diameter (d2 / d5) | 9.2-11.0 mm |
Insertion depth (h2) | 10.0 mm |
Min./max. taper internal diameter (d4 / d3) | 7.5-9.3 mm |
Interior height (G) | 10 mm |
Other standard | GPN 610 |
Material | LDPE - Low density polyethylene |
Colour | Yellow |
