Welcome to Würth Slowakia For trade customers only

Universal protector GPN 620

Universal protection GPN 620
PLG-GPN620-U11-B-YELLOW

Art.-no. 059862211
EAN 4052712462955

Price for selected packaging unit
Universal protector GPN 620

Art.-no. 059862211

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Can be used as a plug or cap for a wide range of applications and protects bore holes, openings and bolts.

The tapering is ideal for bridging tolerances.


Design similar to GPN 610 but with larger covering edge.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Outer diameter (d1)

31 mm

Min./max. taper external diameter (d2 / d5)

13.8-15.9 mm

Insertion depth (h2)

13 mm

Min./max. taper internal diameter (d4 / d3)

12-14.1 mm

Interior height (G)

12 mm

Other standard

GPN 620

Material

LDPE - Low density polyethylene

Colour

Yellow

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information