Universal protector GPN 620
PLG-GPN620-U23-B-YELLOW
Art.-no. 059862223
EAN 4038898474838
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Can be used as a plug or cap for a wide range of applications and protects bore holes, openings and bolts.
The tapering is ideal for bridging tolerances.
Design similar to GPN 610 but with larger covering edge.
Product information
Datasheets(X)
![]() | |
Outer diameter (d1) | 44 mm |
Min./max. taper external diameter (d2 / d5) | 25-28.3 mm |
Insertion depth (h2) | 20 mm |
Min./max. taper internal diameter (d4 / d3) | 23-26.4 mm |
Interior height (G) | 19 mm |
Other standard | GPN 620 |
Material | LDPE - Low density polyethylene |
Colour | Yellow |
