Welcome to Würth Slowakia For trade customers only

Universal protector GPN 900 A

PLG-GPN900-A16,5-NATURE

Art.-no. 0598900165

EAN 4064155680407

Price for selected packaging unit
Universal protector GPN 900 A

Art.-no. 0598900165

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Closure for external protection

Versatile:


Cylindrical seal – universal application as plug or cap.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter (A)

22 mm

Nominal diameter (B)

16.6

Insertion depth (H)

21 mm

Internal diameter (D)

13.5 mm

Interior height (G)

22 mm

Other standard

GPN 900

Material

LDPE - Low density polyethylene

Colour

Natural

Min./max. temperature resistance

40 to 60 °C

Max. short-term temperature resistance

80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information