Universal protector GPN 900 A
Universal protection GPN 900 LDPE nature
PLG-GPN900-A45-NATURE
Art.-no. 059890145
EAN 4038898934288
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Closure for external protection
Versatile:
Cylindrical seal – universal application as plug or cap.
Product information
Datasheets(X)
![]() | |
Outer diameter (A) | 50 mm |
Nominal diameter (B) | 44.8 mm |
Insertion depth (H) | 19 mm |
Internal diameter (D) | 41.4 mm |
Interior height (G) | 20 mm |
Overall height (M) | 21.5 mm |
Other standard | GPN 900 |
Material | LDPE - Low density polyethylene |
Colour | Natural |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |
