Universal protector GPN 900 A Polyethylene (PE-LD), natural
Universal protection GPN 900 LDPE nature
PLG-GPN900-A14,5-NATURE
Register now and access more than 125,000 products
Versatile:
Cylindrical seal – universal application as plug or cap.
![]() | |
Außendurchmesser (A) | 20 mm |
Nominal diameter (B) | 14.5 mm |
Einstecktiefe (H) | 20.8 mm |
Internal diameter (D) | 11.5 mm |
Interior height (G) | 21.1 mm |
Overall height (M) | 22.6 mm |
Other standard | GPN 900 |
Werkstoff | LDPE - Low density polyethylene |
Colour | Natural |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |
Datasheets(X)