Welcome to Würth Slowakia For trade customers only

Universal protector GPN 950

PLG-GPN950/0106-NATURE

Art.-no. 0598950106

EAN 4052703855728

Price for selected packaging unit
Universal protector GPN 950

Art.-no. 0598950106

Price for selected packaging unit
Quantity
PU
x 400 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for drill holes, internal and external threads or pipe ends.

For universal use as a cap or plug.


Knurled collar for easier installation and removal.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter (A)

18 mm

Nominal diameter (B)

10.6 mm

Insertion depth (H)

8.5 mm

Internal diameter (D)

9 mm

Interior height (G)

9.2 mm

Other standard

GPN 950

Material

LDPE - Low density polyethylene

Colour

Natural

Min./max. temperature resistance

-40 to 60 °C

Max. short-term temperature resistance

80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information