Universal protector GPN 950
Universal protection GPN 950
PLG-GPN950/0126-NATURE
Art.-no. 0598950126
EAN 4038898518624
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for drill holes, internal and external threads or pipe ends.
For universal use as a cap or plug.
Knurled collar for easier installation and removal.
Product information
Datasheets(X)
![]() | |
Outer diameter (A) | 20 mm |
Nominal diameter (B) | 12.6 mm |
Insertion depth (H) | 8 mm |
Internal diameter (D) | 11 mm |
Interior height (G) | 9.2 mm |
Other standard | GPN 950 |
Material | LDPE - Low density polyethylene |
Colour | Natural |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |
