Universal protector W.TEC® COVER CAP WP 600 Polyethylene, red
Universal protector WP 600 W.TEC series
TAPPIN-WP600-PE-RED-68,4
W.TEC
Art.-no.
0597600684
EAN 4050642714007
Price for selected packaging unit
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/312891156.jpg)
Exclusively for trade customers
Register now and access more than 125,000 products
Universal, tapered closure for use as a cap or plug for external or internal protection.
Can be used as
- Cap (outside)
- Plug (inside)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Outer diameter (d1) | 75 mm |
Min./max. taper external diameter (d2 / d5) | 67.8-72.4 mm |
Insertion depth (h2) | 22.1 mm |
Min./max. taper internal diameter (d4 / d3) | 66.3-70.2 mm |
Material | LDPE - Low density polyethylene |
Colour | Red |