Universal protector W.TEC® WP 600 cover cap
Universal protector WP 600 W.TEC series
TAPPIN-WP600-PE-RED-157,4
Art.-no.
0597601574
EAN 4052712331824
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Universal, tapered closure for use as a cap or plug for external or internal protection.
Can be used as
- Cap (outside)
- Plug (inside)
Product information
Datasheets(X)
![]() | |
Outer diameter (d1) | 168.2 mm |
Min./max. taper external diameter (d2 / d5) | 157.4-160.5 mm |
Insertion depth (h2) | 27.9 mm |
Min./max. taper internal diameter (d4 / d3) | 156.1-149.4 mm |
Other standard | WP 600 |
Material | LDPE - Low density polyethylene |
Colour | Red |