Universal protector W.TEC® WP 600 cover cap
Universal protector WP 600 W.TEC series
TAPPIN-WP600-PE-RED-20,2
Art.-no. 0597600202
EAN 4050642714434
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Universal, tapered closure for use as a cap or plug for external or internal protection.
Can be used as
- Cap (outside)
- Plug (inside)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Outer diameter (d1) | 26 mm |
Min./max. taper external diameter (d2 / d5) | 20.1-21.8 mm |
Insertion depth (h2) | 17.2 mm |
Min./max. taper internal diameter (d4 / d3) | 18.6-20.3 mm |
Material | LDPE - Low density polyethylene |
Colour | Red |
