Welcome to Würth Slowakia For trade customers only

Universal protector W.TEC® WP 600 cover cap

Universal protector WP 600 W.TEC series
TAPPIN-WP600-PE-RED-65,2

Art.-no. 0597600652

EAN 4050642714045

Price for selected packaging unit
Universal protector W.TEC® WP 600 cover cap

Art.-no. 0597600652

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Universal, tapered closure for use as a cap or plug for external or internal protection.

Can be used as


  • Cap (outside)

  • Plug (inside)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Outer diameter (d1)

72.3 mm

Min./max. taper external diameter (d2 / d5)

64.8-68.5 mm

Insertion depth (h2)

28.6 mm

Min./max. taper internal diameter (d4 / d3)

63.5-65.6 mm

Material

LDPE - Low density polyethylene

Colour

Red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information