Universal tool case
Tool assortment, 52 pieces
TL-SORT-MIX-52PCS
Art.-no.
096593 152
EAN 4062856641895
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
52-piece tool case for mobile use
Basic tool kit for universal applications
Product information
Datasheets(X)
Number of pieces in assortment/set | 52 PCS |
Length x width x height | 381 x 82 x 315 mm |
Universal tool case including:
1
x
Description:
1.2 x 6.5 mm
Brushed chrome-plated shank and 2-component handle
Quantity:
1
x
1
x
Description:
0.6 x 3.5 mm
Slim, brushed chrome-plated shank and 2-component handle
Quantity:
1
x
1
x
Description:
PH1
Brushed chrome-plated shank and 2-component handle
Quantity:
1
x
1
x
Description:
PH2
Brushed chrome-plated shank and 2-component handle
Quantity:
1
x
1
x
Screwdriver with 1/4 inch tip with square drive at the end of the handle
SCRDRIV-1/4IN-SKT-L225MM
ZEBRA
Description:
Blade length: 110 mm
Round, bright chrome-plated, continuous shank with mount for square sockets
Quantity:
1
x
1
x
Description:
0.8 x 5.5 mm; Length: 25 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity:
1
x
1
x
Description:
PH1; Length: 25 mm
With colour-coding
Quantity:
1
x
1
x
Description:
PH2; Length: 25 mm
With colour-coding
Quantity:
1
x
1
x
Description:
PH3; Length: 25 mm
With colour-coding
Quantity:
1
x
1
x
Description:
Length: 25 mm
Quantity:
1
x
1
x
Universal holder, magnetic With quick-change chuck and permanent magnet
HOLD-BIT-QCCHUK-MAGN-1/4X1/4ZO-L60MM
Description:
Length: 60 mm
Quantity:
1
x
1
x
Description:
3 mm; Length: 25 mm
C 6.3 (1/4") POWERDRIV
Quantity:
1
x
1
x
Description:
4 mm; Length: 25 mm
C 6.3 (1/4") POWERDRIV
Quantity:
1
x
1
x
Description:
TX20; Length: 25 mm
Short bit for all common TX screw sizes
Quantity:
1
x
1
x
Description:
TX25; Length: 25 mm
Short bit for all common TX screw sizes
Quantity:
1
x
1
x
Quantity:
1
x
1
x
Description:
4 mm; Length: 22 mm
Quantity:
1
x
1
x
Description:
5 mm; Length: 22 mm
Quantity:
1
x
1
x
Description:
6 mm; Length: 22 mm
Quantity:
1
x
1
x
Description:
7 mm; Length: 22 mm
Quantity:
1
x
1
x
Description:
8 mm; Length: 22 mm
Quantity:
1
x
1
x
Description:
9 mm; Length: 22 mm
Quantity:
1
x
1
x
Description:
10 mm; Length: 22 mm
Quantity:
1
x
1
x
Description:
11 mm; Length: 22 mm
Quantity:
1
x
1
x
Description:
12 mm; Length: 22 mm
Quantity:
1
x
1
x
Description:
13 mm; Length: 22 mm
Quantity:
1
x
1
x
Description:
14 mm; Length: 22 mm
Quantity:
1
x
1
x
1/4 inch socket wrench insert, metric short
SKTWRNCH-1/4IN-SHORT-HEX-WS5,5
ZEBRA
Description:
5.5 mm; Length: 22 mm
Quantity:
1
x
1
x
Description:
Tip type: Outer square
Quantity:
1
x
1
x
Description:
8 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
10 mm; Length: 140 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
11 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
12 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
13 mm; Length: 170 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
14 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
17 mm; Length: 205 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
19 mm; Length: 230 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x
1
x
Description:
Min./max. grip range: 10-30 mm; Length: 250 mm
Box joint, 7x adjustable
Quantity:
1
x
1
x
Description:
3 m
High-quality tape measure with plastic housing, movable end hook and removable belt clip
Quantity:
1
x
1
x
Description:
180 mm
For gripping, holding and cutting soft and hard wires and cables
Quantity:
1
x
1
x
Description:
9 PCS; Contents mm 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
In plastic holder, short design
Quantity:
1
x
1
x
Description:
18 mm
With automatic blade locking for convenient one-hand operation
Quantity:
1
x
1
x
Description:
400 g
Double scutch ash handle
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).