Welcome to Würth Slowakia For trade customers only

Useit Superpad F adhesive backing pad dust-free sanding system

ADHDISC-HOKLP-F.DAPAP-USEIT-F-D136MM

Art.-no. 0586786000

EAN 4053479546889

Price for selected packaging unit
Useit Superpad F adhesive backing pad dust-free sanding system

Art.-no. 0586786000

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Dust-free sanding system from coarse to fine sanding with high removal rate in conjunction with the EPM 14-200-E polisher and EWS 20-125-EL INOX POWER angle grinder.
  • High removal rate and time savings due to the higher speed of the polisher or angle grinder compared to random orbital and orbital sanders.

  • Suitable for coarse to fine sanding.

  • Dust-free working in any sanding position.

  • Clear view of the workpiece for precise, clean-cut work.

  • Special sanding pad design supports low-dust working and a good view of the workpiece.

  • Can be used in conjunction with the EPM 14-200-E polisher and EWS 20-125-EL INOX POWER angle grinder.
Notice

Can also be used on commercially available angle polishers and rotation speed adjustable angle grinders with an M14 socket. Please observe maximum disc rotation speed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For easy and quick removal of adhesive joints on mineral materials (artificial stone), for removal of antifouling paint in boat construction and for indoor renovation work. Also suitable for sanding stairs, for removing paints and for sanding varnishes and upturned edges.

Diameter (Ø)

136 mm

Adhesive system

Hook and loop

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
PM 15-200 E COMPACT polisher

POLR-EL-(PM 15-200 E-COMPACT)

Offers powerful 1,500 W performance and is ideal for precise polishing with a maximum polishing element diameter of 180 mm
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Grinding system, dust-free, hook-and-loop plate for adhesive backing pads

ADHDISC-HOKLP-F.ART.0586786000

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information