VARIFIX® bracket 41/22 D Zinc-plated steel
VARIFIX console 41/22 D steel zinc plated
CNSL-41/22-DOUBLE-ST2,5-210MM


Register now and access more than 125,000 products
- Secure hold due to stable base plate
- Simple alignment due to the slotted holes of the base plate, which are rotated by 90°
- Rail end plug included in scope of delivery
- Not suitable for outdoor use. For outdoor mounting, please select the stainless-steel range.
- Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Datasheets(X)
CAD data (available after login)
Universal wall bracket for mounting piping and pipe routing
![]() | |
Effective length of bracket (X) | 210 mm |
Base plate height (H) | 125 mm |
Base plate width (B) | 50 mm |
Base plate thickness (t) | 8 mm |
Profile height (HP) | 44 mm |
Profile width (BP) | 41 mm |
Profile thickness (tP) | 2.5 mm |
Elongated hole length (LL1) | 20 mm |
Elongated hole width (LB1) | 13 mm |
Hole distance (LA1) | 75 mm |
Elongated hole length 2 (LL2) | 20 mm |
Elongated hole width 2 (LB2) | 12.5 mm |
Hole distance 2 (LA2) | 35 mm |
Permissible load for loading scenario 1 (line load) | 22.19 kN/m |
Permissible load for loading scenario 2 | 4.66 kN |
Permissible load for loading scenario 3 | 2.33 kN |
Permissible load for loading scenario 4 | 2.33 kN |
Permissible load for loading scenario 5 | 1.55 kN |
Fire protection certified | Yes |
Surface | Zinc plated |
Material | Structural steel, 1.0037 |
Product weight (per item) | 1095.800 g |
Sustainability | Resources, Pollutants / Emissions |