Welcome to Würth Slowakia For trade customers only

VARIFIX® connection bracket, 90°, pre-assembled

VARIFIX connection bracket, 90 degree, pre-mounted
CONANGLPLT-(PRE-MOUNTED)-PRFL26/28-90D

Art.-no. 0862005120

EAN 4024835693394

Price for selected packaging unit
VARIFIX® connection bracket, 90°, pre-assembled

Art.-no. 0862005120

Price for selected packaging unit
Quantity
PU
x 15 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Secure plug-in assembly
  • Reduces working time

  • No individual parts


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area
  • Corner connections

  • Bracket structures and free structures

Suitable for mounting rail

26 x 18 mm, 26 x 26 mm, 28 x 28 mm

Limb length (L1)

82 mm

Width of side (B)

25 mm

Thickness (t)

5 mm

Hole distance (LA)

42 mm

Thread type x nominal diameter x length of clamping bolt (G)

M 8 x 16 mm

Surface

Zinc plated

Material

Steel

Weight

270 g

Design

Pre-assembled

Thickness 2 (T2)

4 mm

Width of side 2

22 mm

Thread type

Metric thread

Nominal diameter (G)

8 mm

Length (clamping bolt)

16 mm

Sustainability

Resources, Pollutants / Emissions

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
VARIFIX® c-assembly rail 41/41

MNTRL-C-41/41-TH2,5-2M

C-profile with various mounting options and extensive system components
x 10 m
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information