VARIFIX® noise dampening element With washer
VARIFIX insulation element
INSUELMNT-(WSH-M8)


Register now and access more than 125,000 products
For noise and vibration-damped mounting
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
CAD data (available after login)
The damping element is inserted into the mounting profile.
![]() | |
Round hole diameter (RL) | 8.5 mm |
Height (H) | 17 mm |
Diameter (ØD) | 27 mm |
Suitable for threaded rods | M8 |
Product weight (per item) | 10.600 g |
Suitable for mounting rail | 41 x 62 mm, 41 x 41 mm, 41 x 22 mm, 36 x 36 mm, 28 x 28 mm, 26 x 26 mm, 26 x 18 mm |
Sustainability | Resources, Pollutants / Emissions |