VDE metric box-end wrench
RGSPN-VDE-11MM-OFFSET-184MM
Art.-no. 0715002311
EAN 4065746393515
Register now and access more than 125,000 products
Robust box-end wrench according to VDE
- For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC), observing all prescribed safety precautions
- With proven chromium-vanadium steel
- The curved shape allows screwdriving in hard-to-access locations
- Two-colour coated handle for optimum insulation and a secure hold
Suitable for work on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
Datasheets(X)
![]() | |
Width across flats (A) | 11 mm |
External diameter of ring (B) | 22 mm |
Handle diameter (C) | 19.8 mm |
Length (L1) | 184 mm |
Handle length (L2) | 116 mm |
Surface | VDE insulated |
Material | Chrome-vanadium steel |
Standards | EN 60900, DIN 7447 |
Height (H) | 19.5 mm |
