Welcome to Würth Slowakia For trade customers only

VDE metric box-end wrench

VDE box-end wrench, depressed centre, EN 60900
RGSPN-VDE-21MM-OFFSET-257MM

Art.-no. 0715002321

EAN 4065746393522

Price for selected packaging unit
VDE metric box-end wrench

Art.-no. 0715002321

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Especially suitable for electric and hybrid vehicles

Robust box-end wrench according to VDE


  • For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC), observing all prescribed safety precautions

  • With proven chromium-vanadium steel

  • The curved shape allows screwdriving in hard-to-access locations

  • Two-colour coated handle for optimum insulation and a secure hold
Notice

Suitable for work on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats (A)

21 mm

External diameter of ring (B)

39 mm

Handle diameter (C)

30 mm

Length (L1)

257 mm

Handle length (L2)

150 mm

Surface

VDE insulated

Material

Chrome-vanadium steel

Standards

EN 60900, DIN 7447

Height (H)

28.1 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information