VDE pliers assortment, IEC 60900 4 pieces
VDE pliers ass. w/ round-nose pliers 1C handle
PLRS-VDE-SET-4PCS
Art.-no.
071501 92
EAN 4011231724579
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
- High-quality tool steel ensures long service life and precision of gripping and cutting surfaces
- Single-component handle with wide VDE collar for safe working
- Combination pliers with extra-long blade also suitable for thicker cables
- Round-nose pliers for bending wire eyelets
- Snipe-nose pliers with tips for high bending stresses
- Side cutters with slim head shape for optimum accessibility
Product information
Datasheets(X)
Number of pieces in assortment/set | 4 PCS |
EN standard | 60900 |
VDE pliers assortment, IEC 60900 4 pieces including:
1
x
Description:
For gripping, holding and cutting hard and soft wires and cables
Quantity:
1
x
1
x
Description:
For bending wire eyelets
Quantity:
1
x
1
x
VDE snipe nose pliers with cutting edge DIN ISO 5745 IEC 60900
SNPNOSEPLRS-VDE-LONGNOSE-L200MM
Description:
For gripping, holding and cutting soft and hard wires and cables
Quantity:
1
x
1
x
Description:
For cutting hard and soft wires and cables, including in hard-to-reach places
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).