VDE screwdriver, TX
VDE screwdriver TX PB
SCRDRIV-VDE-TX9
Art.-no. 061362309
EAN 4052712539299
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
 
				 
				 
				 
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
- Blade: black oxide, insulated
- Tip: TX socket, Black Point
- Screw symbol and handle size on end of handle for quick identification
		Product information
	
	
		
	
	
		
	Datasheets(X)
|  | |
| Tip size | TX9 | 
| Blade length (A) | 100 mm | 
| Handle length (B ) | 83 mm | 
| Handle width (C) | 27 mm | 
| Standards | IEC 60900:2018 | 
 
 
 
 
