VDE screwdriver, flat slotted, ultra slim
VDE screwdriver flat slotted extra slim
SCRDRIV-VDE-SL-SLIM-0,6X3,5X100MM
Art.-no. 061363135
EAN 4046777342420
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Effortless access to deep-seated screw and spring elements.
- Insulation with reduced blade diameter in critical work areas
- Prevents fraying of the insulation
- Screw symbol printed onto the end of the handle for quick identification
- Blade: black oxide finish
- Drive: DIN ISO 2380-I-A
Product information
Datasheets(X)
Application area
Switch cabinets and distributor boxes, circuit breakers, terminal blocks and relays.
![]() | |
Tip size | Slot |
Thickness of cutting edge x width of cutting edge | 0.6 x 3.5 mm |
Blade length (A) | 100 mm |
Handle length (B) | 83 mm |
Handle width (C) | 27 mm |
