VDE screwdriver, hexagon socket For working on live parts up to 1,000 V (AC) and up to 1,500 V (DC)
VDE screwdriver, hexagon socket
SCRDRIV-VDE-HEXSKT-WS5X80
Art.-no.
061363505
EAN 4038898274544
Price for selected packaging unit






Exclusively for trade customers
Register now and access more than 125,000 products
- Blade: Black oxide, insulated
- Tip: similar to DIN EN 2936
- Routine test in a water bath with test voltage 10 kV
- Identification marking with the year of manufacture
- Stringent cold impact test
Product information
Datasheets(X)
![]() | |
Tip size | 5 mm |
Blade length (A) | 80 mm |
Handle length/handle width (B/C) | 106 / 35 mm |
Other standard | IEC 60900:2018 |