Welcome to Würth Slowakia For trade customers only

VKP TRIO 750 sealing tape

SEALTPE-VKP-TRIO750-66/7-15MM-9,5M

Art.-no. 0875866607

EAN 4068362399121

Price for selected packaging unit
VKP TRIO 750 sealing tape

Art.-no. 0875866607

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Waterproofed, pre-compressed multi-purpose sealing tape for complete sealing of window and door joints
  • High-density foam for a reliable seal

  • Vapour pressure gradient from inside to outside

  • Excellent sound insulation values

  • Very high adhesive strength

  • Time-saving application

  • Emissions-tested, no chemical reaction at the construction site

  • Free from PFAS
Notice

Take into account structural movement and temporary elongations of the existing joints when determining the appropriate tape size. The expansion speed of VKP® Trio 750 depends on the temperature. In high temperatures, store the tape in a cool location; in low temperatures, store in a warm location. Use VKP® Plus for joints between solid components. We recommend using flexible tape or EPDM outdoor sealing tape for the bottom joint. Perform adequate tests when applying paints and sealants. Does not react with commercially available plastering mortar. Secure the window using spaced installation. Façade joints subject to high loads must be sealed using VKP® Plus. For the differential pressure measurement, the joint must be completely filled and the tape must have been allowed to expand evenly for at least 4 weeks prior to the test.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sealing of window joints and door joints, connection joints of conservatories to the main building and other construction connections.

Instructions

Preparation


  • Clean any dirt from the substrates. Remove rust, oil, grease, old sealing material, mortar residues etc. from the joint edges before application. Smooth uneven substrates.

  • The joint edges must be parallel.

  • The tape dimension is calculated using the size table after measuring the joint widths.


Installation on windows


  • Cut off approx. 5 cm of the over-compressed section at the start and end of the tape.

  • Pull the protective film off the self-adhesive strip and adhere the tape to the clean and dry window profile.

  • Make sure that the inside and outside are positioned correctly (printing on the inside).

  • Do not stretch the tape.

  • Add approx. 1 cm of extra length per metre when cutting the tape.


Installation in corners


  • Butt-joint the tape in the corners and compress it longitudinally. Do not install the tape around the blind frame in one piece. Leaks must be prevented. Seal with Flexband adhesive, Wütop film adhesive or All-In-One connection adhesive, if available.

Colour

Anthracite

Backing material

PUR foam

Width

66 mm

Thickness

7 mm

Min./max. joint width for watertightness in driving rain

7-15 mm

Length of roll

9.5 m

Min./max. processing temperature

5 to 25 °C

Min./max. temperature resistance

-30 to 80 °C

Min. resistance against driving rain (pressure)/conditions

750 Pa / in accordance with DIN 18542-MF1

Building material class/conditions

B1 - Of low flammability / in accordance with DIN 4102

Stress group

MF1

Ultraviolet resistance

Yes, when installed to be resistant to driving rain

Resistance against

Weather, with rain-tight installation

Heat conductance λ

0.048 W/(m*K)

Heat conductance λ conditions

in accordance with DIN 52612

Building material compatibility

Conventional building materials

Range of applications

Sealing

Shelf life from production/conditions

18 Month / at 1°C to 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information