VKP TRIO SF sealing tape for indoor and outdoor use
SEALTPE-RAL-VKP-TRIO-SF-30/5-10MM-10M
Art.-no. 0875363005
EAN 4046777027297
Register now and access more than 125,000 products
Simple installation
- Covers multiple work steps and therefore saves a lot of time.
- Resistant to driving rain, thermally insulating and air-tight in a single product.
- Its sealing properties allow installation in a wide range of weather conditions.
- No chemical reactions with other materials.
Air-tight and resistant to driving rain
- Controlled and assured resistance to driving rain over 600 Pa.
- Complies with the BG1 requirement in accordance with DIN 18542.
- Tested air tightness properties (a < 0.1) meet BGR requirements in accordance with DIN 18542.
Vapour permeable
- Material impregnated on one side allowing water vapour to diffuse outwards.
- Resistant to driving rain, but must also be sealed with butyl tape with laminated foil for standing water (e.g. horizontal and above) or water pressing on the seal, if the joint is not immediately covered following mounting.
- A second level leading water away (tub-shaped sealing film) must be created in the lower connection area, so that water is diverted away to the outside in a controlled manner.
- Expansion speed depends on temperature.
- Store in a cool location during hot weather.
- Store in a warm location during cold weather.
Datasheets(X)
- For use when installing construction elements with a narrow joint depth. For instance, elements that only partially sit in the reveal, such as when combined with thermal insulation composite systems or front-mounted façades.
- The inside of the tape is grey in colour and is waterproofed in order to achieve the vapour diffusion gradient from inside to outside as required by the German RAL quality assurance association for windows and doors.
Preparation
- Clean any loose dirt from the substrates.
- Cut off approx. 2 cm from the beginning and end of the tape.
- Allow approx. 2 cm per metre of extra length when cutting the tape to size.
Installation on windows
- Remove the protective film from the self-adhesive strip.
- Stick the tape to the window profile.
- Make sure the positioning is correct internally and externally (white label on the inside).
Appearance in the corner area
- The tape is butt-jointed at the corners and must be compressed longitudinally.
- Leaks must be prevented.
![]() | |
Colour | Anthracite |
Backing material | PUR foam |
Chemical basis | Impregnated polyurethane foam |
Width | 30 mm |
Thickness | 5 mm |
Min./max. joint width for watertightness in driving rain | 5-10 mm |
Length of roll | 10 m |
Water-vapour diffusion resistance (description) | Inside more impermeable than outside |
Min./max. processing temperature | 5 to 23 °C |
Min./max. temperature resistance | -30 to 80 °C |
Min. resistance against driving rain (pressure)/conditions | 600 Pa / in accordance with DIN 18542-BG1 |
Building material class/conditions | B2 - Normally inflammable / in accordance with DIN 4102 |
Ultraviolet resistance | Yes, when compressed to be resistant to driving rain, outdoor weathering |
Shelf life from production/conditions | 24 Month / at 1°C to 20°C |
