Welcome to Würth Slowakia For trade customers only

VS ENVI Center 2 recycling system for installation behind swivel doors

Recycling system VS ENVI Center 2
RECYCLSYS-(ENVI-CENTER)-ANTHR-18LTR

Art.-no. 0683720685
EAN 4065233108011

Price for selected packaging unit
VS ENVI Center 2 recycling system for installation behind swivel doors

Art.-no. 0683720685

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • For carcass widths from 400 mm (1x and 2x)

  • Clear waste separation – the different containers allow different types of waste to be stored separately

  • Optimum accessibility thanks to containers that automatically swing-out when the door is opened

  • The lid lifts when opening and rests back on the container when closing

  • Lid with additional storage space, e.g. for storing refuse bags and small household items

  • Cover acts as an odour seal and prevents unpleasant odours from escaping

  • Food-grade plastic containers that are also suitable for storage, e.g. animal feed or other foodstuffs

  • Containers are easy to clean and are dishwasher-resistant up to 70 °C
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for cabinet width

400 mm

Suitable for clear depth of cabinet

350 mm

Volumetric capacity

2x9 l

Material

Steel

Surface

Powder-coated

Colour

Lava grey

Width

350 mm

Height

525 mm

Depth

350 mm

Number of containers

2

Bin capacity

9 l

Bin capacity 2

9 l

Material of bins

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information