Welcome to Würth Slowakia For trade customers only

VS ENVI Space/ENVI Space S recycling system

RECYCLSYS-ENVISPACE-ALUCOL-500-38LTR

Art.-no. 0683720366

EAN 4048539978205

Price for selected packaging unit
VS ENVI Space/ENVI Space S recycling system

Art.-no. 0683720366

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For convenient, full access even to the rear buckets thanks to the Nova Pro synchronised guide with full-extension slide, integrated damping and self-retracting mechanism
  • For cabinet widths from 370 to 600 mm

  • For an installation depth of 464 mm

  • ENVI Space S special version for installing under-table units with a central installation depth of only 310 mm

  • Clear waste separation - the various containers allow different types of waste to be stored separately

  • Pull-out, powder-coated cover over the waste containers as an additional storage area

  • Containers made of food-safe plastic, which are also suitable for storing e.g. pet food or other foodstuffs

  • Containers are easy to clean and dishwasher safe up to 70 °C

  • Container handles are used to attach refuse bags and to easily remove the containers

  • Closed lids and bio-lids with activated carbon filter are also available for covering the containers

  • Due to the supplied installation template, no measuring is required during installation in the cabinet

  • No tools are required for attaching the fitting on the slides

  • Easy and convenient 3D front adjustment, even after installation

  • Retrofittable at any time
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for cabinet width

500 mm

Suitable for clear depth of cabinet

464 mm

Installation height

370 mm

Installation depth

392 mm

Load capacity

40 kg

Volumetric capacity

1x16 + 1x22 l

Material

Steel / plastic

Surface

Powder-coated

Colour

White aluminium RAL 9006

Height

370 mm

Number of containers

2

Bin capacity

16 l

Bin capacity 2

22 l

Material of extract

Steel

Material of bins

Plastic

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
ÖKO-LINER bio container

RECYCLSYS-ENVI-SPACE-BIO-4LTR

A 4-litre container with lid and active carbon filter
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information