Variable glass shelf support
Variable glass shelf support
SHLFSPRT-INSERT-GLSFLR-FUSE-ZD-(NI)-6/10
Art.-no. 0683372118
EAN 4024835160049
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The glass can be secured using the tensioning lever
- The shelf support is secured by turning the cross recessed screw in the row of drill holes
Product information
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Nickel plated |
Drill diameter | 5 mm |
Min. drill hole depth | 10 mm |
Min. glass thickness | 6 mm |
Max. glass thickness | 10 mm |