Welcome to Würth Slowakia For trade customers only

Vehicle battery charger

Vehicle battery charger 12 V - 70 A
CHRG-BTRY-VEH-12V-70A

Art.-no. 0510955606

EAN 4045989651108

Price for selected packaging unit
Vehicle battery charger

Art.-no. 0510955606

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-performance battery quick charger with active inverter technology. Professional Power 12 V - 70 A

High-performance battery quick charger with active inverter technology


Suitable for use in workshops for passenger cars, lorries, buses, motorcycles, emergency vehicles, construction vehicles and agricultural vehicles. Suitable for all common battery types (conventional lead-acid, lead-calcium/silver fleece batteries (AGM, MF) as well as maintenance-free lead-gel batteries) and there is no need to disconnect the battery from the vehicle power supply.



LCD


Simple user guidance display and maximum operating safety. All functions and charging data can be easily configured on and read off the display with full clarity.



Robust metal housing with rubber edge protection


Very stable and protected against paint damage.



Power supply mode


Guarantees an external power supply without support from the battery.



Diagnostics and software updates


During diagnostics and software updates, the buffer mode supplies the parallel consumers with energy. The battery charger delivers a current of up to 70 A for this purpose.



USB connection


For updating the battery charger software, enabling continuous and future-proof use.



Safeguards:


  • Electronic reverse polarity protection

  • Thermal overload protection

  • Safety cut-out

  • Electronic safety

  • Short-circuit protection
Notice

Recommended charging technology and used by well-known automotive manufacturers: Porsche, Mercedes-Benz (cars), Hyundai, Opel/GM, Renault (cars), Jaguar, Land Rover

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Diagnostics and flashing


Parallel consumers are supplied with energy during diagnostics and when flashing control units with high power requirements. The charger provides a current of 70 A for maximum safety.



Charging


The charger initiates the charging process automatically at a battery voltage of 2 V. The Plug & Charge feature enables fully automatic charging of the vehicle battery and buffering of parallel consumers during restricted time frames for service work.



Rapid charging


High-performance recharging of the vehicle battery during restricted time frames for service work.



I-check


(Current input check) An automatic current input check is carried out at ten-minute intervals on discharged starter batteries in order to determine whether the battery is defective or still functional.



Start support


Thanks to its high output, the charger can restore the starting capacity of a discharged battery in just a few minutes.



External power supply


Provides power without the battery, e.g. when the battery is being changed, or when the vehicle is in the showroom or at a trade fair.



Refresh mode


This mode regenerates deep-discharged batteries (desulphation).



Replacing


Data back-up function: If the vehicle battery is removed or replaced, saved data (e.g. radio, clock settings etc.) is retained. The charger temporarily acts as a power supply in place of the battery.

Charging current

70 A

Min./max. rechargeable battery/battery capacity

10-250 Ah

Power rating

1080 W

Charging characteristics

IUoU

IP protection class

IP 21

Length (battery charging cable with terminals)

5 m

Length x width x height

315 x 110 x 200 mm

Product weight (per item)

7050.000 g

Colour

Red

Included in delivery

Acctiva 12 V-70 A charger incl. charging cable 16 mm², length 5 m with fully insulated charge terminals, plug-in mains cable (length 5 m), USB interface, carrying strap and rubber edge protection

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information