Ventilation duct sealing tape for sealing ventilation ducts and exhaust air systems
Ventilation duct sealing tape
SEALTPE-VENTDCT-12MMX6MM
Art.-no. 087691206
EAN 4050641963987
Register now and access more than 125,000 products
Silicone-free
The material is silicone-free. However, to ensure that the adhesive tape unrolls, silicone must be used as a release agent between the individual layers.
Datasheets(X)
Material | Closed cell polyethylene |
Colour | Grey |
Thickness | 6 mm |
Width | 12 mm |
Length of roll | 10 m |
Adhesive base | Natural rubber hotmelt |
Min./max. temperature conditions | -30 to 80 °C |
Min. processing temperature | 5 °C |
Building material class | B2 - Normally inflammable |
Building material class conditions | in accordance with DIN 4102, according to test certificate 230008667 |
Halogen-free | Yes |
Shelf life from production | 12 Month |
Free of lead (< 0.1 %) | Yes |
Free of tin (< 0.1 %) | Yes |
SVHC according to REACH < 0.1 % | Yes |
Free of short-chain chlorinated paraffins SCCP ( 0,1 %) | Yes |
Free of medium-chain chlorinated paraffins MCCP( 0,1 %) | Yes |
Free of long-chain chlorinated paraffins LCCP ( 0,1 %) | Yes |
Solvent free (< 1 %) | Yes |
Free of hydrocarbon plasticizers (< 0.1 %) | Yes |
Free of halogenated blowing agents (< 0.1 %) | Yes |
Free of hexabromocyclododecane (< 0.1 %) | Yes |
Free of scrap tyre granules | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!