Welcome to Würth Slowakia For trade customers only

Ventilation duct sealing tape for sealing ventilation ducts and exhaust air systems

Ventilation duct sealing tape
SEALTPE-VENTDCT-9MMX4MM

Art.-no. 087690904

EAN 4011231803281

Price for selected packaging unit
Ventilation duct sealing tape for sealing ventilation ducts and exhaust air systems

Art.-no. 087690904

Price for selected packaging unit
Quantity
PU
x 100 m

Exclusively for trade customers

Register now and access more than 125,000 products

Silicone-free

Notice

The material is silicone-free. However, to ensure that the adhesive tape unrolls, silicone must be used as a release agent between the individual layers.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Closed cell polyethylene

Colour

Grey

Thickness

4 mm

Width

9 mm

Length of roll

20 m

Adhesive base

Natural rubber hotmelt

Min./max. temperature conditions

-30 to 80 °C

Min. processing temperature

5 °C

Building material class

B2 - Normally inflammable

Building material class conditions

in accordance with DIN 4102, according to test certificate 230008667

Halogen-free

Yes

Shelf life from production

12 Month

Free of lead (< 0.1 %)

Yes

Free of tin (< 0.1 %)

Yes

SVHC according to REACH < 0.1 %

Yes

Free of short-chain chlorinated paraffins SCCP ( 0,1 %)

Yes

Free of medium-chain chlorinated paraffins MCCP( 0,1 %)

Yes

Free of long-chain chlorinated paraffins LCCP ( 0,1 %)

Yes

Solvent free (< 1 %)

Yes

Free of hydrocarbon plasticizers (< 0.1 %)

Yes

Free of halogenated blowing agents (< 0.1 %)

Yes

Free of hexabromocyclododecane (< 0.1 %)

Yes

Free of scrap tyre granules

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Cold-shrink tape

SHRKTUB-CLD-GREY-50X0,5MMX15M

For permanent airtight sealing of butt joints and sleeve joints of air ducts, folded spiral seam pipes and flexible pipes in pneumatic systems
x 27 pcs
Butyl sealing tape

SEALTPE-BUTYL-GREY-50X0,7MMX15M

Butyl rubber-based, two-layer tape for permanent airtight sealing of butt joints and sleeve joints on air ducts, folded spiral seam pipes and flexible pipes in pneumatic systems
x 12 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information