Hexagon socket screw-in nut with collar DIN 908, steel, zinc-plated, blue passivated (A2K)
PLG-THR-DIN908-(A2K)-HS22-M42X2
Art.-no. 024184220
EAN 4050382214928
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M42 x 2 |
Length (l1) | 21 mm |
Head diameter (d2) | 49 mm |
Head height (k1) | 5 mm |
Internal drive (s1) | HS22 |
Standards | DIN 908 |
Product class | B |
Material | Steel |
Surface | Zinc plated |
Thread type | Metric thread |
Thread form | Fine pitch thread |
Drive type | Hexagon socket |
RoHS-compliant | Yes |
